Shop All Traffic Barricades
Cortina Safety Products
10 in H, 14 in W, Orange
Mfr # 03-550-BLCH
Zoro # G308610533
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Height 10 in
- Width 14 in
- Barricade Type Cone Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-550-BLCH
- Zoro # G308610533
- UPC # 737415003301
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 in |
Width | 14 in |
Details
Color | Orange |
Barricade Type | Cone Sign |
Description
Snap-On Signs for Traffic Cones - 14Wx10HTurn your traffic cone into a portable signsix different signs to choose from.
Polycarbonate plastic is UV-resistant to resist fadingMessage is on one side onlyEasily lock into place on top of coneFor use with traffic cones at least 18H
Polycarbonate plastic is UV-resistant to resist fadingMessage is on one side onlyEasily lock into place on top of coneFor use with traffic cones at least 18H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- CORTINA SAFETY PRODUCTS Recycled Rubber, 2 H, 30.4 L, 14.1 W (03-752-30)
- CORTINA SAFETY PRODUCTS 42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each (03-750-64HI)
- CORTINA SAFETY PRODUCTS Rubber, 1 in H, 18 in L, 16 in W, Black (03-731)
- CORTINA SAFETY PRODUCTS 4FT STRIPED YELLOW/SPEED BUMP RUBBER (2054SB)
- EVERRICH INDUSTRIES 15 in. Height Plastic Cones - Blue (EVB-0017-5)
- Cortina Safety Products Traffic Safety