Shop All Safety Kits
Cortina Safety Products
Roadside Emergency Kit, 8 Piece
Mfr # 95-04-09G
Zoro # G3440001
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) 30 min Lightsticks, (3) Warning Triangles, 2 3/4 lb 10BC Fire Extinguisher, Metal Carry Case with Handle
- Standards CFR49
- Number of Pieces 9
- Overall Width 10 in
- Flare Colors Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 95-04-09G
- Zoro # G3440001
- UPC # 737415005343
- Country of Origin United States
- Category Safety Kits
Dimensions
Overall Width | 10 in |
Overall Height | 10 in |
Overall Depth | 21 in |
Details
Includes | (3) 30 min Lightsticks, (3) Warning Triangles, 2 3/4 lb 10BC Fire Extinguisher, Metal Carry Case with Handle |
Item | Roadside Emergency Kit with Warning Triangle |
Standards | CFR49 |
Number of Pieces | 9 |
Flare Colors | Red |
Case Type | Hard Case |
Number of Triangles | 3 |
Color | Black, Orange, Red |
Triangle Color | Orange |
Number of Flares | 3 |
Type | Roadside Emergency Kit with Warning Triangle |
Description
Roadside Emergency Kit with Warning Triangle, Type Roadside Emergency Kit with Warning Triangle, Number of Pieces 9, Number of Triangles 3, Triangle Color Orange, Number of Flares 3, Flare Colors Red, Case Type Hard Case, Overall Depth 21 in, Overall Height 10 in, Overall Width 10 in, Color Black, Orange, Red, Includes (3) 30 min Lightsticks, (3) Warning Triangles, 2 3/4 lb 10BC Fire Extinguisher, Metal Carry Case with Handle, Standards CFR49
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- BOSS Ladies Nitril Palm Glv S (8438S)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- PERFORMANCE TOOL Dot Warning Triangle 3 Pack Rdside Triangle, W1498 (W1498)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit/Triangle, 8 Piece (95-04-004)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- CORTINA SAFETY PRODUCTS FLEET SAFETY KIT PLS W/LITE STICKS (95-04-09)
- GOODYEAR Road Ready Emergency Set (GY4060)
- Cortina Safety Products Traffic Safety