Shop All Topical Ointments, Creams, and Antiseptics
Cortex
Poison Ivy Cleanser, PK50
Mfr # 18-065
Zoro # G6759857
product price: $30.99
/pk 50, $0.62/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 50
- Includes Dispenser Box of 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortex
- MFR # 18-065
- Zoro # G6759857
- UPC # 698229846617
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Topical Cleanser |
Item - First Aid and Wound Care | Poison Ivy Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 50 |
Includes | Dispenser Box of 50 |
Formula | IvyX Prost Contact Barrier |
Standards | OSHA |
Description
Topical Cleanser, Standards OSHA, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- VIONEXUS 1L Foam Hand Soap Pump Bottle, PK 1 (VNVE078001)
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- PANAMA JACK Aloe Vera Gel, Green, 8 floz Bottle (3108)
- NEOGENRPORATION GAL Isopropyl Alcohol (79200)
- JOHNSON & JOHNSON Neosporin 23737 Antibiotic Ointment, 1-oz. Tube (PFI512373700)
- Cortex Topical Ointments, Creams, and Antiseptics