Shop All Bottle Dispensers & Spigots
Cortex
Bottletop Dispenser for Gallon Jugs
Mfr # 18-260
Zoro # G9511792
original price:
$12.25
5% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coretex Gallon Jugs
- Autoclavable No
- Product Type Bottle Top Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortex
- MFR # 18-260
- Zoro # G9511792
- UPC # 698229717504
- Country of Origin United States
- Category Bottle Dispensers & Spigots
Details
Item | Bottle Top Dispenser |
For Use With | Coretex Gallon Jugs |
Autoclavable | No |
Product Type | Bottle Top Dispenser |
Description
Bottle Top Dispenser, Product Type Bottle Top Dispenser, For Use With Coretex Gallon Jugs, Autoclavable No, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- DLAB Bot Top Dspnsr, 10 mL (61TA17)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- UNITED Bottle Top Dispenser (BTDR-1)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- Cortex Bottle Dispensers & Spigots