Shop All Home & Office Phones
Cortelco
2554 WALL TELEPHONE, BELL RINGER & VOLUME CONTROL, BLACK
Mfr # 255400VBA20M
Zoro # G0239627
product price: $60.15
/ea
Sold in multiples of 2 for $120.30
$120.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 4.5"
- Color Black
- Depth 4.5"
- Features Volume Control, Pulse/Tone, Wall Mountable, Hearing Aid, Ringer ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortelco
- MFR # 255400VBA20M
- Zoro # G0239627
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 8.5" |
Width | 4.5" |
Depth | 4.5" |
Details
Color | Black |
Features | Volume Control, Pulse/Tone, Wall Mountable, Hearing Aid, Ringer ID |
Product Type | Standard Phone |
Description
This CORTELCO 2554 Wall Telephone has a bell ringer and volume control. It is black in color and has a height of 8.5", width of 4.5", and depth of 4.5". It is a standard phone.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 - 8 Pack (ML7-12MP8317479103653)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- LOGITECH Combo, Wireless MK320 (920002836)
- CORTELCO 255400-VOE-20MD Wall ValueLine VOE Black (2554-VOE-BK)
- CORTELCO Cortelco 219400-VOE-21S Patriot II Basic Memory Telephone - Black (219400-VOE-21S)
- CORTELCO 915044VOE21J Enhanced Hospital Phone (9150-ASH)
- CORTELCO Cortelco 121100-TP2-27S Single-Line Powered Caller Id Telephone (121100-TP2-27S)
- CORTELCO 250000-VBA-20M Desk w/ Volume BLACK (2500-V-BK)
- CORTELCO 255444-VBA-20M Wall w/ Volume ASH (2554-V-AS)
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- Cortelco Home & Office Phones