Shop All Home & Office Phones
Cortelco
2500 DESK TELEPHONE, BELL RINGER & VOLUME CONTROL, BLACK
Mfr # 250000VBA20M
Zoro # G0236443
product price: $60.49
/ea
Sold in multiples of 2 for $120.98
$120.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Wall Mountable, Pulse/Tone, Ringer ID, Volume Control, Hearing Aid
- Product Type Standard Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortelco
- MFR # 250000VBA20M
- Zoro # G0236443
- Country of Origin Unknown
- Category Home & Office Phones
Details
Color | Black |
Features | Wall Mountable, Pulse/Tone, Ringer ID, Volume Control, Hearing Aid |
Product Type | Standard Phone |
Description
This CORTELCO brand 2500 Desk Telephone features a black color and is a standard phone. It includes a bell ringer and volume control.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- ILB GOLD Replacement For Hp Hewlett Packard, Envy X360 M6-Ar004Dx Adapter (ENVY X360 M6-AR004DX ADAPTER)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, I2 Internal Thread Terminal, AGM Type (40598)
- CORTELCO 255413-VBA-20M Wall w/ Volume BEIGE (2554-V-BG)
- CORTELCO 255444-VBA-NDL Wall No Dial - Ash (2554NDL-AS)
- CORTELCO 255412-VBA-20M Wall w/ Volume BLUE (2554-V-BL)
- CORTELCO 250000-VBA-20M Desk w/ Volume BLACK (2500-V-BK)
- CORTELCO 255444-VBA-20M Wall w/ Volume ASH (2554-V-AS)
- CORTELCO SE293321TP227S Single Line Economy Phone (2933-FROST)
- CLARITY Clarity In-Line Black Phone Amplifier (WE-W10-00)
- Cortelco Home & Office Phones