Shop All Security Identification Supplies
Cortech
UV Counterfeit Detector, 2 Bulbs
Mfr # CUV16
Zoro # G7507841
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Input Power 120V AC
- Color Black
- Length 6 1/2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CUV16
- Zoro # G7507841
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 1/2 in |
Length | 6 1/2 in |
Width | 6 in |
Details
Item | UV Counterfeit Detector |
Input Power | 120V AC |
Color | Black |
Includes | Mounting Screws and (2) 8 Watt Ultraviolet Lamp |
Scans | Cash,Credit Cards,Drivers Licenses, Identification Cards, Passports and Other Documents |
Description
UV Counterfeit Detector, Input Power 120V AC, Length 6 1/2 in, Width 6 in, Height 3 1/2 in, Scans Cash,Credit Cards,Drivers Licenses, Identification Cards, Passports and Other Documents, Color Black, Includes Mounting Screws and (2) 8 Watt Ultraviolet Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replacement Battery compatible with INTERSTATE FAYTX4L XR250L With 12V 1Amp Charger (MAX3508941)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- CORTECH UV Counterfeit Detector Rep. Bulb (CUVF861)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- AVERY The Mighty Badge by Professional R, PK2 (71202)
- CAROLINES TREASURES Carolines Treasures SS6011BR Dalmatian Retractable Badge Reel Or Id Holder With Clip (SS6011BR)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- NEVS Wristband - Vinyl - Solid 1-1/8" x 10-7/8" Red (WB-0035)
- Cortech Security Identification Supplies