Shop All Security Identification Supplies
Cortech
UV Counterfeit Detector, 1 Bulb
Mfr # CPOS15
Zoro # G5685215
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Power 115V AC
- Height 3 in
- Color Black
- Length 6 3/8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CPOS15
- Zoro # G5685215
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 in |
Length | 6 3/8 in |
Width | 6 in |
Details
Item | UV Counterfeit Detector |
Input Power | 115V AC |
Color | Black |
Includes | Mounting Screws and (1) 8 Watt Ultraviolet Lamp |
Scans | Cash,Credit Cards,Drivers Licenses, Identification Cards, Passports and Other Documents |
Description
UV Counterfeit Detector, Input Power 115V AC, Length 6 3/8 in, Width 6 in, Height 3 in, Scans Cash,Credit Cards,Drivers Licenses, Identification Cards, Passports and Other Documents, Color Black, Includes Mounting Screws and (1) 8 Watt Ultraviolet Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- ILC Replacement for Bell & Howell 552 Main Bulb replacement light bulb lamp (552 MAIN BULB BELL & HOWELL)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- CORTECH UV Counterfeit Detector Rep. Bulb (CUVF861)
- CORTECH UV Counterfeit Detector, 2 Bulbs (CUV16)
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Orange 20PK (AVT97590)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68170)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- SICURIX ID Badge Holder, Horizontal, PK50 (67850)
- Cortech Security Identification Supplies