Shop All Disposable Hoods
Cortech
Transport Hood, White/Black, Universal
Mfr # 8320
Zoro # G4705601
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Mesh
- Features Bacteria Filtering Medical Grade Fabric Which Helps to Contain Contaminants
- Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 8320
- Zoro # G4705601
- Country of Origin United States
- Category Disposable Hoods
Details
Item | TranZport Hood |
Color | White/Black |
Material | Mesh |
Features | Bacteria Filtering Medical Grade Fabric Which Helps to Contain Contaminants |
Type | Elastic |
Description
TranZport Hood, Elastic, Material Mesh, Color White/Black, Features Bacteria Filtering Medical Grade Fabric Which Helps to Contain Contaminants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10075908)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- NATIONAL SAFETY APPAREL National Safety Apparel® Deluxe PVC Chemical Splash Protection Hood, H57GV001 (H57GV001)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- Cortech Disposable Clothing