Shop All Evidence and Collection Kits
Cortech
Towelettes Ink Remover, PK100
Mfr # LE44
Zoro # G7515347
product price: $37.79
/pk 100, $0.38/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8"
- Height 5"
- Height (In.) 5 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # LE44
- Zoro # G7515347
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 8" |
Height | 5" |
Height (In.) | 5 in |
Length (In.) | 8 in |
Depth | "- |
Details
Item | Ink Remover Towelettes |
Color | White |
Accessory Type | Ink Remover Towelettes |
Description
Towelettes Ink Remover, Height 5 In., Length 8 In., White, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- MACRAY MacRay 188 BLUE Arrow Lock Identification Tags, 150 Pack - Blue (188 BLUE)
- HEXARMOR Safety Eyewear, Gray Anti-Fog (11-15009-06)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Cortech Emergency Preparedness & Safety Training