Shop All Floor Scrubbers
This Product is Discontinued
Cortech
Tamperproof Burnisher, 20 In, 1.5 DC HP (Discontinued)
Mfr # 545402
Zoro # G5770825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor 1.5 hp
- Power Source AC
- Brush Speed 1,500 RPM
- Cord Length 50 ft
- Pad Size 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 545402
- Zoro # G5770825
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Cord Length | 50 ft |
Pad Size | 20 in |
Pad/Brush Size | 20 in |
Details
Item | Tamperproof Burnisher |
Motor | 1.5 hp |
Power Source | AC |
Brush Speed | 1,500 RPM |
Includes | Pad Driver |
Construction | Precision-Cast Base and High Polished Aluminum Base |
Product Type | Floor Burnisher |
Brush Speed - Maximum | 1,500 RPM |
Description
Tamperproof Burnisher, Pad/Brush Size 20 in, Brush Speed - Maximum 1,500 RPM, Power Source AC, Cord Length 50 ft, Product Type Floor Burnisher, Features Not Applicable, Includes Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.