Shop All Evidence and Collection Kits
Cortech
Strong Locker, 22 x 29 x 4 In, Royal Blue
Mfr # PCSL29596IMP
Zoro # G5600734
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Color Royal Blue
- Height 22 in
- Width 4 in
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # PCSL29596IMP
- Zoro # G5600734
- Country of Origin Taiwan, Province of China
- Category Evidence and Collection Kits
Dimensions
Length | 29" |
Height | 22 in |
Width | 4 in |
Details
Item | Strong Locker |
Color | Royal Blue |
Closure Type | zipper |
Puncture Resistant | Yes |
Material | Plastic |
Description
Strong Locker, Color Royal Blue, Height 22 in, Length 29 in, Width 4 in, Material Plastic, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 20In Grn Fr Bib (6120)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- LIFT SAFETY Briggs Full Brim White (HBFE-7W)
- PROTOS Integral ARBORIST Helmet - Stars And Stripes (PROTOS-STSR)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH First Response Evidence Markers, Orange (FMR1)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- Cortech Evidence and Collection Kits