Shop All Stacking Chairs
Cortech
Stacking Chair, RazorBack Series, Polypropylene Slate Blue
Mfr # 86484-SB
Zoro # G5481542
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 18-1/2"
- Color Slate Blue
- Seat Depth 17-1/2"
- Width 20 in
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 86484-SB
- Zoro # G5481542
- UPC # 819085010114
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Seat Width | 18-1/2" |
Seat Depth | 17-1/2" |
Width | 20 in |
Back Width | 16" |
Overall Depth | 21" |
Overall Width | 20" |
Seat Height | 11-1/2" |
Back Height | 11-1/2" |
Height | 30 in |
Overall Height | 30" |
Description
Stacking Chair, Width 20 in, Series RazorBack, Color Slate Blue, Frame Material Polypropylene, Height 30 in, Weight Capacity 350 lb, Assembly No Assembly Required, Standards Flame Retardant, Passes ANSI/BIFMA X5.1-2011, Passes ASTM F1561-03, Features Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- CORTECH Razorback Chair, Black (86484BK)
- CORTECH Razorback Chair, Green (86484GN)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Gray (86484-G)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- Cortech Stacking Chairs