Shop All Stacking Chairs
Cortech
Stacking Chair, RazorBack Series, Polypropylene Gray
Mfr # 86484-G
Zoro # G5481655
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray
- Back Height 11-1/2"
- Overall Height 30"
- Frame Color Gray
- Seat Width 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 86484-G
- Zoro # G5481655
- UPC # 819085010084
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Back Height | 11-1/2" |
Overall Height | 30" |
Seat Width | 18-1/2" |
Seat Depth | 17-1/2" |
Height | 30 in |
Seat Height | 11-1/2" |
Overall Width | 20" |
Back Width | 16" |
Width | 20 in |
Description
Stacking Chair, Width 20 in, Series RazorBack, Color Gray, Frame Material Polypropylene, Height 30 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, Passes ANSI/BIFMA X5.1-2011, Passes ASTM F1561-03, Features Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- CORTECH Razorback Chair, Black (86484BK)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- CORTECH Razorback Chair, Green (86484GN)
- KFI Stacking Chair, Brown Vinyl (411CH-9106)
- Cortech Stacking Chairs