Shop All Stacking Chairs
Cortech
Stacking Chair, RazorBack Series, Polypropylene Blue Gray
Mfr # 86484-BG
Zoro # G5481621
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Thickness Not Padded
- Ligature Resistant Yes
- Assembled/Unassembled Assembled
- Back Color Blue Gray
- Seat Depth 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 86484-BG
- Zoro # G5481621
- UPC # 819085010060
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Seat Depth | 17-1/2" |
Back Height | 11-1/2" |
Overall Width | 20" |
Seat Width | 18-1/2" |
Seat Height | 11-1/2" |
Overall Height | 30" |
Height | 30 in |
Back Width | 16" |
Width | 20 in |
Description
Stacking Chair, Width 20 in, Series RazorBack, Color Blue Gray, Leg Color Blue Gray, Frame Material Polypropylene, Height 30 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, Passes ANSI/BIFMA X5.1-2011, Passes ASTM F1561-03, Features Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Gray (86484-G)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- CORTECH Razorback Chair, Green (86484GN)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-188-GN-GG)
- FLASH FURNITURE Advantage Jute Discount Church Chair, 21" Wide (EPCHT-112)
- Cortech Seating