Shop All Drafting & Utility Tables
Cortech
Square Utility Table, 23-3/4" X 24" X 14.75", Polyethylene Top, Green
Mfr # 126484GN
Zoro # G4773382
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23-3/4"
- Length 24"
- Height 14.75"
- Diameter 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 126484GN
- Zoro # G4773382
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 23-3/4" |
Length | 24" |
Height | 14.75" |
Diameter | 24" |
Details
Item | Utility Table |
Shape | Square |
Tabletop Material | Polyethylene |
Tabletop Color | Green |
Frame Material | Plastic |
Leg Color | Green |
Surface Material | Polyethylene |
Series | Endurance |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Secure Facility Type | Prison and Correctional Facilities |
Color | Green |
Assembly | No Assembly Required |
Material | Polyethylene |
Type | End Table |
Features | Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty |
Description
Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Green, Leg Color Green, Frame Material Plastic, Surface Material Polyethylene, Height 14 3/4 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- Cortech Office & School Tables