Shop All Drafting & Utility Tables
Cortech
Square Utility Table, 23-3/4" X 24" X 14.75", Polyethylene Top, Black
Mfr # 126484BK
Zoro # G4777993
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 23-3/4"
- Length 24"
- Height 14.75"
- Diameter 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 126484BK
- Zoro # G4777993
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 23-3/4" |
Length | 24" |
Height | 14.75" |
Diameter | 24" |
Details
Item | Utility Table |
Shape | Square |
Tabletop Material | Polyethylene |
Tabletop Color | Black |
Frame Material | Plastic |
Leg Color | Black |
Features | Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty |
Type | End Table |
Assembly | No Assembly Required |
Material | Polyethylene |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Secure Facility Type | Prison and Correctional Facilities |
Surface Material | Polyethylene |
Series | Endurance |
Color | Black |
Description
Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Black, Leg Color Black, Frame Material Plastic, Surface Material Polyethylene, Height 14 3/4 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Cortech Drafting & Utility Tables