Shop All Washroom Accessories
Cortech
Shower Curtain Track Aluminum, 75 in L
Mfr # CTRK75
Zoro # G9414124
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 in
- Rod or Track Material Aluminum
- Material Aluminum
- Rod or Track Length 75"
- For Use With 80 Inch width curtains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CTRK75
- Zoro # G9414124
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Length | 75 in |
Rod or Track Length | 75" |
Details
Item | Shower Curtain Track |
Rod or Track Material | Aluminum |
Material | Aluminum |
For Use With | 80 Inch width curtains |
Finish | Anodized Aluminum |
Features | Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA |
Secure Facility Type | Prison and Correctional Facilities |
Includes | Secure End Stop, Bit |
Product Type | Shower Curtain Track |
Compatible Manufacturer Part Number | CCUR8078, CCUR8087, CCUR8093 |
Description
Shower Curtain Track, Compatible Grainger Part Number 36FW97, 36FW98, 36FW99, Compatible Manufacturer Part Number CCUR8078, CCUR8087, CCUR8093, Features Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA, Finish Anodized Aluminum, Includes Bit, Secure End Stop, Length 75 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB10)
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- CORTECH Shower Curtain Track, Aluminum, 55 in (CTRK55)
- MOEN Eva Euro Single Post Paper Holder Brushed Nickel (YB2808BN)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- FROST PRODUCTS LTD Frost Single Robe Hook - Stainless - 1138 (1138)
- GROHE Universal Seat Starlight Chrome (47465000)
- Cortech Washroom Accessories