Shop All Washroom Accessories
Cortech
Shower Curtain Track Aluminum, 36 in L
Mfr # CTRK36
Zoro # G9414106
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Rod or Track Material Aluminum
- Material Aluminum
- Rod or Track Length 36"
- For Use With 40 Inch width curtains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CTRK36
- Zoro # G9414106
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Length | 36 in |
Rod or Track Length | 36" |
Details
Item | Shower Curtain Track |
Rod or Track Material | Aluminum |
Material | Aluminum |
For Use With | 40 Inch width curtains |
Finish | Anodized Aluminum |
Features | Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA |
Includes | Secure End Stop, Bit |
Secure Facility Type | Prison and Correctional Facilities |
Product Type | Shower Curtain Track |
Compatible Manufacturer Part Number | CCUR4078, CCUR4087, CCUR4093 |
Description
Shower Curtain Track, Compatible Grainger Part Number 36FW89, 36FW90, 36FW91, Compatible Manufacturer Part Number CCUR4078, CCUR4087, CCUR4093, Features Heavy Duty, Custom Designed Anodized Aluminum Includes Secure End Stop and Bit, Can Be Pre-Drilled for Easy Installation At No Additional Charge, Stainless Security Mounting Hardware and Security Bits are Available for Additional Charge, Made In USA, Finish Anodized Aluminum, Includes Bit, Secure End Stop, Length 36 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- EVERPURE Faucet Kit, .5 gpm (EV982010-75)
- DIXON Cam/Groove, Coupler x Hose, Shank 2", AL (G200-C-AL)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB10)
- CORTECH Shower Curtain Track, Aluminum, 55 in (CTRK55)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- BOBRICK B2013 Satin Stainless Steel Soap Holder (B2013)
- QUICK SHAVE Rechargeable Electric Sonic Toothbrush with 40000 Strokes Per Minute; White (QU875096)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- Cortech Washroom Accessories