Shop All Shower Curtains
Cortech
Shower Curtain System, Plastic, Blue, 80" W, 78" L
Mfr # CCUR8078
Zoro # G9414027
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain/Door Material 18 oz Coated PVC
- Color Blue
- Curtain Height 78 in
- Length 78"
- Curtain Width 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CCUR8078
- Zoro # G9414027
- Country of Origin United States
- Category Shower Curtains
Dimensions
Curtain Height | 78 in |
Length | 78" |
Curtain Width | 80 in |
Width | 80" |
Overall Width | 80 in |
Length x Width | 78 in x 80 in |
Height x Width | 80 in |
Hanging Length | 78 in |
Details
Item | Shower Curtain System |
Curtain/Door Material | 18 oz Coated PVC |
Color | Blue |
Material | Plastic |
Curtain Material | 18 oz. Coated PVC |
Features | Clear Vinyl Base |
Secure Facility Type | Prison and Correctional Facilities |
Pattern | Solid |
Product Type | Shower Curtain System |
Color Family | Blue |
Resistance Properties | Nonflammable, Mildew Resistant |
Installation Type | Releasable Hook-And-Loop Installation on Tracks |
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 78 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 80 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- CORTECH Shower Curtain Track, 105 in.L, Aluminum (CTRK105)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Shower Curtain System, Plastic, Blue, 60" W, 93" L (CCUR6093)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- Cortech Shower Curtains