Shop All Shower Curtains
Cortech
Shower Curtain System, Plastic, Blue, 60" W, 93" L
Mfr # CCUR6093
Zoro # G9414002
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain/Door Material 18 oz Coated PVC
- Color Blue
- Curtain Height 93 in
- Length 93"
- Curtain Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CCUR6093
- Zoro # G9414002
- Country of Origin United States
- Category Shower Curtains
Dimensions
Curtain Height | 93 in |
Length | 93" |
Curtain Width | 60 in |
Width | 60" |
Overall Width | 60 in |
Length x Width | 93 in x 60 in |
Hanging Length | 93 in |
Height x Width | 60 in |
Details
Item | Shower Curtain System |
Curtain/Door Material | 18 oz Coated PVC |
Color | Blue |
Material | Plastic |
Curtain Material | 18 oz. Coated PVC |
Features | Clear Vinyl Base |
Secure Facility Type | Prison and Correctional Facilities |
Pattern | Solid |
Product Type | Shower Curtain System |
Installation Type | Releasable Hook-And-Loop Installation on Tracks |
Color Family | Blue |
Resistance Properties | Nonflammable, Mildew Resistant |
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 93 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 60 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- SLIDE-CO 241948 Lrg Bed Fram Clampset (U 9006)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- CORTECH Shower Curtain Track, 105 in.L, Aluminum (CTRK105)
- CORTECH Shower Curtain System, 60 in.W x 78 in.H (CCUR6078)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- Cortech Shower Curtains