Shop All Shower Curtains
Cortech
Shower Curtain System, 40 in.W x 78 in.H
Mfr # CCUR4078
Zoro # G9413941
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain/Door Material 18 oz Coated PVC
- Color Blue
- Curtain Height 78 in
- Curtain Width 40 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CCUR4078
- Zoro # G9413941
- Country of Origin United States
- Category Shower Curtains
Dimensions
Curtain Height | 78 in |
Curtain Width | 40 in |
Overall Width | 40 in |
Hanging Length | 78 in |
Length x Width | 78 in x 40 in |
Height x Width | 40 in |
Details
Item | Shower Curtain System |
Curtain/Door Material | 18 oz Coated PVC |
Color | Blue |
Material | Plastic |
Curtain Material | 18 oz. Coated PVC |
Secure Facility Type | Prison and Correctional Facilities |
Features | Clear Vinyl Base |
Pattern | Solid |
Product Type | Shower Curtain System |
Resistance Properties | Nonflammable, Mildew Resistant |
Installation Type | Releasable Hook-And-Loop Installation on Tracks |
Color Family | Blue |
Description
Shower Curtain System, Color Blue, Features Clear Vinyl Base, Hanging Length 78 in, Material Plastic, Mounting Type Hook-and-Loop, Number of Hooks Required Not Applicable, Overall Width 40 in, Pattern Solid, Product Type Shower Curtain System, Resistance Properties Nonflammable, Mildew Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18W)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- CORTECH Shower Curtain Track, 105 in.L, Aluminum (CTRK105)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- ZENNA HOME TENSION ROD CHM 51-86"" (886ALSS)
- Cortech Shower Curtains