Shop All Bookcases & Bookshelves
Cortech
Shelving Unit, Series Endurance Polyethylene Brown
Mfr # 7111BN
Zoro # G5903992
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Endurance
- Height 51 in
- Width 22 in
- Features 10 yr Warranty, Stain resistant
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7111BN
- Zoro # G5903992
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Height | 51 in |
Width | 22 in |
Length | 11 in |
Details
Item | Shelving Unit |
Series | Endurance |
Color | Brown |
Features | 10 yr Warranty, Stain resistant |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall |
Surface Material | Polyethylene |
Secure Facility Type | Institutional |
Shape | Rectangular |
Standards | Flame Retardant, ISO |
Description
Shelving Unit, Secure Facility Type Institutional, Shape Rectangular, Width 22 in, Length 11 in, Series Endurance, Color Brown, Surface Material Polyethylene, Height 51 in, Assembly Bolt to The Wall, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- DEFLECTO Deflect-O Corporation DEF52809 Pamphlet Holders- 12 Pocket- 15-.75in.x5in.x19-.75in.- Gray (DEF52809)
- SAUDER Grand Coast Bookcase With Doors Dln (433247)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Grey, White, Contemporary (I 7532)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- ALERA Credenza Shell, 65x23.5", Espresso (VA256624ES)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- Cortech Bookcases & Bookshelves