Shop All Bookcases & Bookshelves
Cortech
Shelving Unit, Series Endurance Polyethylene Blue and Gray
Mfr # 7201BG
Zoro # G5867251
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Endurance
- Height 51 in
- Width 20 in
- Assembly No Assembly Required
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7201BG
- Zoro # G5867251
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Height | 51 in |
Width | 20 in |
Length | 11 in |
Details
Item | Shelving Unit |
Series | Endurance |
Color | Blue and Gray |
Assembly | No Assembly Required |
Shape | Rectangular |
Secure Facility Type | Institutional |
Standards | Flame Retardant, ISO |
Surface Material | Polyethylene |
Features | 10 yr Warranty, Stain Resistant |
Ligature Resistant | Yes |
Description
Shelving Unit, Secure Facility Type Institutional, Shape Rectangular, Width 20 in, Length 11 in, Series Endurance, Color Blue and Gray, Surface Material Polyethylene, Height 51 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 4PK 112 Leg Cap (002-1)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- CONCEPTS IN WOOD Concepts In Wood WKT3072-C 3-Piece Wall and Storage System; Cherry Finish 15 Shelves (WKT3072-C)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2495)
- HODEDAH Hodedah HID44 WHITE 54.3 x 15.5 x 23.4 in. 4-Shelf & 8-Door Bookcase Cabinet; White (HID44 WHITE)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- DAPHNES DINNETTE 60 in. Bookcase - White Corner Accent Etagere (DA2454927)
- Cortech Bookcases & Bookshelves