Shop All Bookcases & Bookshelves
Cortech
Shelving Unit, Series Endurance Polyethylene Black
Mfr # 7111BK
Zoro # G5937601
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Endurance
- Height 51 in
- Width 22 in
- Shape Rectangular
- Secure Facility Type Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 7111BK
- Zoro # G5937601
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Height | 51 in |
Width | 22 in |
Length | 11 in |
Details
Item | Shelving Unit |
Series | Endurance |
Color | Black |
Shape | Rectangular |
Secure Facility Type | Institutional |
Standards | Flame Retardant, ISO |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Features | 10 yr Warranty, Stain resistant |
Assembly | Bolt to The Wall |
Description
Shelving Unit, Secure Facility Type Institutional, Shape Rectangular, Width 22 in, Length 11 in, Series Endurance, Color Black, Surface Material Polyethylene, Height 51 in, Assembly Bolt to The Wall, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- BAXTON STUDIO Mirna Black Metal and Natural Oak Wood 5-Shelf Quatrefoil Bookcase (152-9201)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Product - BB005-18 - Cart Leveled Reading Book Browser - 18 Tubs (BB005-18)
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- HURON 2-tier Book Rack (HURHASZ0177)
- Cortech Bookcases & Bookshelves