Shop All Shaving Supplies
Cortech
Security Razor, PK1000
Mfr # 90021
Zoro # G5608881
product price: $389.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Minimal Structural Plastic and Reduced Blade
- Color Red
- Product Type Security Razor
- Blade Material Stainless Steel
- Handle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 90021
- Zoro # G5608881
- Country of Origin China
- Category Shaving Supplies
Dimensions
Handle Length | 3 in |
Details
Item | Security Razor |
Material | Minimal Structural Plastic and Reduced Blade |
Color | Red |
Product Type | Security Razor |
Blade Material | Stainless Steel |
Number of Blades | 1 |
Handle Material | Plastic |
Description
Security Razor, Product Type Security Razor, Number of Blades 1, Blade Material Stainless Steel, Handle Material Plastic, Handle Length 3 in, Color Red, Standards Not Applicable, Features Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- FIRST AID ONLY 1" x 3" Fabric Bandages Box of 100 (90098-020)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80784)
- REGISTRY Triple Blade Pnk Razor Wrapped, 144PK (CT-16403A)
- GILLETTE Razor Twin Blade 100, 100PK (4740011004)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- WAHL 2-N-1 Beard Dtl Kit 5Pc (5640-1001N)
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- LE NATUREL Shaving Kit, Le Nat, 100Pk (LNSHAVINGKIT)
- DUKE CANNON Beard Oil Redwood 3Oz (BDOIL1)
- Cortech Shaving Supplies