Shop All Shower Curtains
Cortech
Security Curtain Tab, Hook-and-Loop, Black
Mfr # CTAB8
Zoro # G9414167
product price: $59.65
/pk 8, $7.46/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Hook-and-Loop
- Width (In.) 3/4 in
- Type Anti-Ligature
- Mounting Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CTAB8
- Zoro # G9414167
- Country of Origin United States
- Category Shower Curtains
Dimensions
Width (In.) | 3/4 in |
Hook Size (In.) | 3/4 x 6 |
Dia. (In.) | 3/4 in |
Length (In.) | 6 in |
Overall Width | 3/4 in |
Overall Height | 6 in |
Height x Width | 6 in x 3/4 in |
Length x Width | 3/4 in |
Maximum Rod Diameter | 3/4 in |
Details
Item | Security Curtain Tab |
Color | Black |
Material | Hook-and-Loop |
Type | Anti-Ligature |
Mounting | Track |
For Use With | Cortech Shower Curtain Systems |
Includes | Molded Slides |
Capacity | 20 lb |
Finish | Matte |
Features | Anti-Ligature |
Accessory Type | Security Curtain Tab |
Closure Style | Hook-and-Loop |
Weight Capacity | 20 lb |
Product Type | Security Curtain Tabs |
Color Family | Black |
Description
Security Curtain Tab, Closure Style Hook-and-Loop, Color Black, Features Anti-Ligature, Finish Matte, Material Hook-and-Loop, Maximum Rod Diameter 3/4 in, Overall Height 6 in, Overall Width 3/4 in, Product Type Security Curtain Tabs, Weight Capacity 20 lb, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- CORTECH Shower Curtain Track, 105 in.L, Aluminum (CTRK105)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- CORTECH Shower Curtain System, Plastic, Blue, 60" W, 93" L (CCUR6093)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- Cortech Shower Curtains