Shop All Washroom Accessories
Cortech
Security Curtain Tab, Hook-and-Loop, Black
Mfr # CTAB10
Zoro # G9414176
product price: $70.95
/pk 10, $7.10/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Capacity 20 lb.
- Length (In.) 6
- Material Hook-and-Loop
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CTAB10
- Zoro # G9414176
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Overall Height | 6 in |
Width (In.) | 3/4 |
Hook Size (In.) | 3/4 x 6 |
Dia. (In.) | 3/4 |
Overall Width | 3/4 in |
Height x Width | 6 in x 3/4 in |
Maximum Rod Diameter | 3/4 in |
Length x Width | 3/4 in |
Details
Item | Security Curtain Tab |
Color | Black |
Capacity | 20 lb. |
Material | Hook-and-Loop |
For Use With | Cortech Shower Curtain Systems |
Mounting | Track |
Finish | Matte |
Includes | Molded Slides |
Type | Anti-Ligature |
Features | Anti-Ligature |
Weight Capacity | 20 lb |
Accessory Type | Security Curtain Tab |
Closure Style | Hook-and-Loop |
Color Family | Black |
Product Type | Security Curtain Tabs |
Description
Security Curtain Tab, Closure Style Hook-and-Loop, Color Black, Features Anti-Ligature, Finish Matte, Material Hook-and-Loop, Maximum Rod Diameter 3/4 in, Overall Height 6 in, Overall Width 3/4 in, Product Type Security Curtain Tabs, Weight Capacity 20 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA End-caps for square tubes, NDA.Q-25-M16x30 (NDA.Q)
- DIXON Worm Gear Clamp, 13/16 to 1-1/2 in Clamp, SS Band, Domestic (HSS16)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- CORTECH Shower Curtain Track, Aluminum, 55 in (CTRK55)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- KINGSTON BRASS BAK111348MB Victorian 3-Piece Bathroom Accessory Set, Matte Black (BAK111348MB)
- CASTELLO USA Diatomite Quick-Dry Stone Bath Mat - White, Small (CB-DBM-W-S)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- Cortech Washroom Accessories