Shop All Feminine Product Dispensers
This Product is Discontinued
Cortech
Sanitary Napkin Bag, PK1000 (Discontinued)
Mfr # 410-1
Zoro # G4414873
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Feminine Products Disposal
- Color White
- Material Paper
- Height 9 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 410-1
- Zoro # G4414873
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 9 in |
Width | 4 in |
Container Depth | 2" |
Details
Item | Sanitary Napkin Disposal Bag |
For Use With | Feminine Products Disposal |
Color | White |
Material | Paper |
Description
Sanitary Napkin Disposal Bag, Width 4 in, Height 9 in, Material Paper, Color White, For Use With Feminine Products Disposal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.