Shop All Blankets
Cortech
Safety Blanket, One Size Fits Most, 7 lb.
Mfr # CSAFBLA
Zoro # G9414194
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Color Taupe
- Width 59 in
- Length 76 in
- Fabric 1000D Ballistic Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | One Size Fits Most |
Width | 59 in |
Length | 76 in |
Details
Color | Taupe |
Fabric | 1000D Ballistic Fabric |
Item | Safety Blanket |
Washing Instructions | Standard Methods, Do Not Bleach |
Hem | Folded Sewn |
Blanket Weight | 7 lb |
Type | Anti-Abrasion Fabric lined |
Description
Safety Blanket, Anti-Abrasion Fabric lined, One Size Fits Most Size, Width 59 In., Length 76 In., 1000D Ballistic Fabric, Color Taupe, Folded Sewn, Blanket Weight 7 lb., Standard Methods, Do Not Bleach, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25 (CTB 21B)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- DEERLUX Decorative Zigzag Stripe Pattern Knit Throw Blanket with Fringe, Cream (QI003967.CM)
- CAMCO HEATED BLANKET, 12VOLT, 59IN X 43IN, RED/BLACK PLAID (42804)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- Cortech Blankets