Shop All Drafting & Utility Tables
Cortech
Round Utility Table, 42 in X 42 in X 31 in, Plastic Top
Mfr # 66749GN
Zoro # G9899416
product price: $913.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$913.50
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Length 42 in
- Height 31 in
- Diameter 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 66749GN
- Zoro # G9899416
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 42 in |
Length | 42 in |
Height | 31 in |
Diameter | 42 in |
Details
Item | Utility Table |
Shape | Round |
Tabletop Material | Plastic |
Frame Material | Plastic |
Assembly | Assembly Required |
Weight Capacity | 1,000 lb |
Standards | Flame Retardant, ISO |
Top Thickness | 2 in |
Ligature Resistant | Yes |
Color | Green |
Surface Material | Plastic |
Series | Endurance |
Description
Utility Table, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Series Endurance, Color Green, Frame Material Plastic, Surface Material Plastic, Top Thickness 2 in, Height 31 in, Weight Capacity 1,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- Cortech Drafting & Utility Tables