Shop All Drafting & Utility Tables
Cortech
Round Utility Table, 42 in X 42 in X 31 in, Plastic Top
Mfr # 66749BK
Zoro # G9899434
product price: $1,024.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Length 42 in
- Height 31 in
- Diameter 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 66749BK
- Zoro # G9899434
- UPC # 819085012606
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 42 in |
Length | 42 in |
Height | 31 in |
Diameter | 42 in |
Details
Item | Utility Table |
Shape | Round |
Tabletop Material | Plastic |
Frame Material | Plastic |
Standards | Flame Retardant, ISO |
Assembly | Assembly Required |
Weight Capacity | 1,000 lb |
Top Thickness | 2 in |
Ligature Resistant | Yes |
Surface Material | Plastic |
Series | Endurance |
Color | Black |
Description
Utility Table, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Series Endurance, Color Black, Frame Material Plastic, Surface Material Plastic, Top Thickness 2 in, Height 31 in, Weight Capacity 1,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- Cortech Drafting & Utility Tables