Shop All Drafting & Utility Tables
Cortech
Round Utility Table, 42 in X 42 in X 31 in, Plastic Top
Mfr # 66749BG
Zoro # G9899443
product price: $1,016.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Length 42 in
- Height 31 in
- Diameter 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 66749BG
- Zoro # G9899443
- UPC # 819085012620
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 42 in |
Length | 42 in |
Height | 31 in |
Diameter | 42 in |
Details
Item | Utility Table |
Shape | Round |
Tabletop Material | Plastic |
Frame Material | Plastic |
Assembly | Assembly Required |
Surface Material | Plastic |
Color | Blue and Gray |
Weight Capacity | 1,000 lb |
Top Thickness | 2 in |
Ligature Resistant | Yes |
Series | Endurance |
Standards | Flame Retardant, ISO |
Description
Utility Table, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Series Endurance, Color Blue and Gray, Frame Material Plastic, Surface Material Plastic, Top Thickness 2 in, Height 31 in, Weight Capacity 1,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- Cortech Office & School Tables