Shop All Floor Machine Pads
This Product is Discontinued
Cortech
Rotary Brush, 6-1/2 In., Black (Discontinued)
Mfr # 510950
Zoro # G2115985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Machine Size 6 1/2 in
- Pad/Brush Size 6 1/2 in
- Bristle Material Mal-Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 510950
- Zoro # G2115985
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 6 1/2 in |
Pad/Brush Size | 6 1/2 in |
Brush Size | 6-1/2" |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Mal-Grit |
For Use With | Mfr. No. 515460 |
Bristle Color | Black |
Description
Rotary Brush, Bristle Material Mal-Grit, Bristle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.