Shop All Waiting Room & Guest Chairs
Cortech
Rocking Chair, 45" L 40" H, Radial Series
Mfr # 146484GN
Zoro # G4830441
original price:
$857.93
17% off
new price: $705.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Depth 45"
- Back Color Tan
- Back Material Plastic
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 146484GN
- Zoro # G4830441
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 45" |
Width | 30" |
Diameter | 43 in |
Length | 43" |
Height | 40" |
Details
Item | Rocking Chair |
Back Color | Tan |
Back Material | Plastic |
Frame Material | Plastic |
Color | Green |
Series | Radial |
Secure Facility Type | Prison and Correctional Facilities |
Features | 10 yr Warranty, Stain Resistant |
Surface Material | Polyethylene |
Assembly | No Assembly Required |
Leg Color | Green |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Shape | Round |
Material | Polyethylene |
Style | Rocking Chair |
Description
Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Green, Leg Color Green, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- FLASH FURNITURE Kids White Resin Folding Chair w/ Padded Seat, PK10 (10-LE-L-1K-GG)
- HOBART Water Pressure Guage (00-918460)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- Cortech Seating