Shop All Waiting Room & Guest Chairs
Cortech
Rocking Chair, 45" L 40" H, Radial Series
Mfr # 146484BK
Zoro # G4863840
product price: $705.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Depth 45"
- Back Color Black
- Back Material Plastic
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 146484BK
- Zoro # G4863840
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 45" |
Diameter | 43 in |
Length | 43" |
Width | 30" |
Height | 40" |
Details
Item | Rocking Chair |
Back Color | Black |
Back Material | Plastic |
Frame Material | Plastic |
Color | Black |
Series | Radial |
Features | 10 yr Warranty, Stain Resistant |
Secure Facility Type | Prison and Correctional Facilities |
Shape | Round |
Assembly | No Assembly Required |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Surface Material | Polyethylene |
Leg Color | Black |
Material | Polyethylene |
Style | Rocking Chair |
Description
Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Black, Leg Color Black, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- MOEN Shower Rod in Satin Stainless (58-5)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- Cortech Waiting Room & Guest Chairs