Shop All Waiting Room & Guest Chairs
Cortech
Rocking Chair, 45" L 40" H, Radial Series
Mfr # 146484BG
Zoro # G4874733
product price: $705.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Depth 45"
- Back Color Gray
- Back Material Plastic
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 146484BG
- Zoro # G4874733
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 45" |
Width | 30" |
Diameter | 43 in |
Height | 40" |
Length | 43" |
Details
Item | Rocking Chair |
Back Color | Gray |
Back Material | Plastic |
Frame Material | Plastic |
Color | Blue Gray |
Series | Radial |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Assembly | No Assembly Required |
Secure Facility Type | Prison and Correctional Facilities |
Leg Color | Blue/Gray |
Surface Material | Polyethylene |
Shape | Round |
Features | 10 yr Warranty, Stain Resistant |
Material | Polyethylene |
Style | Rocking Chair |
Description
Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Blue and Gray, Leg Color Blue Gray, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- Cortech Seating