Shop All Evidence and Collection Kits
Cortech
Replacement Pad for 3YMG9
Mfr # PI30
Zoro # G7587833
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5"
- Height 3"
- Height (In.) 3 in
- Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # PI30
- Zoro # G7587833
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 5" |
Height | 3" |
Height (In.) | 3 in |
Length (In.) | 5 in |
Depth (In.) | 1 in |
Depth | 1" |
Details
Item | Replacement Pad |
Color | Black |
For Use With | 3YMG9 |
Accessory Type | Replacement Pad |
Description
Replacement Pad, Height 3 In., Length 5 In., Depth 1 In., Black, For Use With 3YMG9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- Cortech Evidence and Collection Kits