Shop All Drafting & Utility Tables
Cortech
Rectangle Utility Table, 48" X 48" X 18", Polyethylene Top, Green
Mfr # 136484GN
Zoro # G4781548
product price: $667.80
/ea
Free Shipping & Returns
$667.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 18"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 136484GN
- Zoro # G4781548
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 18" |
Diameter | 48" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Polyethylene |
Tabletop Color | Green |
Frame Material | Plastic |
Leg Color | Green |
Material | Polyethylene |
Color | Green |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Secure Facility Type | Prison and Correctional Facilities |
Features | Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty |
Series | Endurance |
Assembly | No Assembly Required |
Type | Utility Table |
Surface Material | Polyethylene |
Description
Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 19 in, Length 48 in, Diameter 48 in, Series Endurance, Color Green, Leg Color Green, Frame Material Plastic, Surface Material Polyethylene, Height 18 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- Cortech Drafting & Utility Tables