Shop All Drafting & Utility Tables
Cortech
Rectangle Utility Table, 48" X 48" X 18", Polyethylene Top, Blue
Mfr # 136484BG
Zoro # G4813249
product price: $667.80
/ea
Free Shipping & Returns
$667.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 18"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 136484BG
- Zoro # G4813249
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 18" |
Diameter | 48" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Polyethylene |
Tabletop Color | Blue |
Frame Material | Plastic |
Leg Color | Blue/Gray |
Assembly | No Assembly Required |
Surface Material | Polyethylene |
Features | Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty |
Color | Blue, Gray |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Type | Utility Table |
Material | Polyethylene |
Series | Endurance |
Secure Facility Type | Prison and Correctional Facilities |
Description
Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 19 in, Length 48 in, Diameter 48 in, Series Endurance, Color Blue and Gray, Leg Color Blue Gray, Frame Material Plastic, Surface Material Polyethylene, Height 18 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- BOSS Leather Executive Chair, Padded Arms (B7501)
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- Cortech Drafting & Utility Tables