Shop All Drafting & Utility Tables
Cortech
Rectangle Utility Table, 48" X 48" X 18", Polyethylene Top, Black
Mfr # 136484BK
Zoro # G4826932
product price: $667.80
/ea
Free Shipping & Returns
$667.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 18"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 136484BK
- Zoro # G4826932
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 18" |
Diameter | 48" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Polyethylene |
Tabletop Color | Black |
Frame Material | Plastic |
Leg Color | Black |
Material | Polyethylene |
Series | Endurance |
Assembly | No Assembly Required |
Surface Material | Polyethylene |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Type | Utility Table |
Features | Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty |
Secure Facility Type | Prison and Correctional Facilities |
Color | Black |
Description
Utility Table, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 19 in, Length 48 in, Diameter 48 in, Series Endurance, Color Black, Leg Color Black, Frame Material Plastic, Surface Material Polyethylene, Height 18 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD M100 08SR Drop Leaf Support (M100 08SR)
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Cortech Office & School Tables