Shop All Waiting Room & Guest Chairs
Cortech
Radial Rocker Arm Chair, Midnight Blue
Mfr # 146484MB
Zoro # G102015206
product price: $660.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Length 45 in
- Weight Capacity 500 lb
- Leg Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 146484MB
- Zoro # G102015206
- UPC # 819085018172
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 45 in |
Width | 30 in |
Height | 40 in |
Details
Item | The Radial Rocker Arm Chair Midnight Blue |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Weight Capacity | 500 lb |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Features | One Piece, Lower Center of Gravity Improves Stability and Creates a Smoother Sway, Resistant to Stains. Easy to Clean and Maintain, Seat Height of 17" is An Ergonomic Standard |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Style | Rocker Arm Chair |
Description
The Radial Rocker Arm Chair Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 45 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- WOODEN MALLET Bariatric Sled Base Chair - Light Oak/Burgundy Vinyl (DWBA1-1LOVW)
- Cortech Office Chairs