Shop All Waiting Room & Guest Chairs
Cortech
Radial Rocker Arm Chair, Burgundy
Mfr # 146484BY
Zoro # G902015215
product price: $729.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Burgundy
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Features One Piece, Lower Center of Gravity Improves Stability and Creates a Smoother Sway, Resistant to Stains. Easy to Clean and Maintain, Seat Height of 17" is An Ergonomic Standard
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 146484BY
- Zoro # G902015215
- UPC # 819085015362
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 30 in |
Length | 45 in |
Height | 40 in |
Details
Item | The Radical Rocker Arm Chair Burgundy |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Burgundy |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Features | One Piece, Lower Center of Gravity Improves Stability and Creates a Smoother Sway, Resistant to Stains. Easy to Clean and Maintain, Seat Height of 17" is An Ergonomic Standard |
Weight Capacity | 500 lb |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Leg Color | Burgundy |
Ligature Resistant | Yes |
Style | Rocker Arm Chair |
Description
The Radical Rocker Arm Chair Burgundy, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 45 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- Cortech Waiting Room & Guest Chairs