Shop All Storage Totes & Containers
Cortech
Property Storage Container, Gray, Plastic, 23 in L, 20 3/4 in W, 8 1/2 in H
Mfr # 3825M
Zoro # G4478890
product price: $83.16
/ea
Free Shipping & Returns
$83.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Stackable Yes
- Overall Length 23 in
- Overall Width 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 3825M
- Zoro # G4478890
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 in |
Overall Width | 20 3/4 in |
Overall Height | 8 1/2 in |
Inside Height | 8-1/2" |
Inside Width | 20-3/4" |
Outside Width | 20 3/4 in |
Outside Length | 17 1/2 in |
Outside Height | 8 1/2 in |
Details
Color | Gray |
Material | Plastic |
Stackable | Yes |
Item | Property Storage Container |
Volume Capacity | 1.5 cu ft |
Nestable | Yes |
For Use With | Mfr. No. 45CC02 |
Includes | Lock and Keys |
Shape | Rectangular |
Individually Numbered | Yes |
Flame Retardant | Yes |
Description
Property Storage Container, Material Plastic, Body Color Gray, Nestable Yes, Overall Height 8 1/2 in, Overall Length 23 in, Overall Width 17 1/2 in, Resistant To Impact, Tamper, Stackable Yes, Volume Capacity 11.2 gal, Compatible Lid Number Mfr. No. 45CC02, Edge/Corner Design Rounded, Flame Retardant Yes, Includes Lock and Keys, Individually Numbered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 2 in. L Galvanized Gray Scan Hook , 100PK (R33-2-212)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- CORTECH Property Storage Container, Gray, Polypropylene, 23 in L, 17 1/4 in W, 8 1/2 in H (3825)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300GREY)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085268)
- DEFLECTO Storage Bin, Red, Polypropylene, 11.9" W, 3.1" H (39513RED)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- Cortech Storage Totes & Containers