Shop All Evidence and Collection Kits
Cortech
PrePrint Skin Conditioners, PK100
Mfr # LE43
Zoro # G5758471
product price: $25.15
/pk 100, $0.25/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre Print
- Color White
- Length 8"
- Height 5"
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # LE43
- Zoro # G5758471
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 8" |
Height | 5" |
Height (In.) | 5 in |
Length (In.) | 8 in |
Depth | "- |
Details
Item | Skin Conditioners |
Type | Pre Print |
Color | White |
Accessory Type | Skin Conditioners |
Description
Skin Conditioners, Pre Print, Height 5 In., Length 8 In., White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- NMC Danger No Smoking Or Vaping Sign, DGA94PB (DGA94PB)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH Fingerprint Station Kit (PI39K)
- Cortech Evidence and Collection Kits