Shop All Evidence and Collection Kits
Cortech
Portable Fingerprint Station
Mfr # CT39
Zoro # G7515636
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 17 in
- Height 6 in
- Depth 2 in
- For Use With Background Checks, Financial Institutions, Human Resource, Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CT39
- Zoro # G7515636
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 17 in |
Height | 6 in |
Depth | 2 in |
Length (Straight Wireway) | 17 in |
Details
Item | Portable Fingerprint Station |
Color | Black |
For Use With | Background Checks, Financial Institutions, Human Resource, Law Enforcement |
Includes | 1 3YMH1 Pad |
Description
Fingerprint Station, Portable, Height 6 In., Length 17 In., Depth 2 In., Black, For Use With Human Resource, Law Enforcement, Background Checks, Financial Institutions, Includes 1 3YMH1 Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Orange (HVF101)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- CORTECH Applicant Cards, PK250 (CT40A)
- CORTECH ReTab Correction Labels, PK500 (CT42)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- Cortech Emergency Preparedness & Safety Training