Shop All Inmate Uniforms
Cortech
Pants, Inmate Uniforms, Orange, 34 to 38 In
Mfr # COR1234
Zoro # G7432284
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size Medium
- Material 35% Cotton, 65% Polyester
- Closure Type Elastic
- Features Triple-Stitched for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # COR1234
- Zoro # G7432284
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Fits Waist Size | 34 to 38 in |
Size | Medium |
Minimum Waist Size | 34 in |
Maximum Waist Size | 38 in |
Details
Gender | Men's |
Item | Inmate Uniform Pants |
Color | Orange |
Material | 35% Cotton, 65% Polyester |
Closure Type | Elastic |
Features | Triple-Stitched for Long Life |
Lining Material | Unlined |
Fabric Weight | 7.5 oz |
Hammer Loop | No |
Waist Closure | Elastic |
Style | Uniform Pants |
Includes Hammer Loop | No |
Garment Type | Pants |
Includes Lining | No |
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Orange, Maximum Waist Size 38 in, Size Medium, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Gold Roll Form (LCD-38-GD)
- ALLEN CO Waterproof Neoprene Decoy Gloves, Realtree Max-5 (2545)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- CORTECH Pants, Inmate Uniforms, Orange, 50 to 54 In (COR1250)
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- CORTECH Pants, Inmate Uniforms, Orange, 42 to 46 In (COR1242)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- CORTECH Pants, Inmate Uniforms, Khaki, 50 to 54 In (CKH1250)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, 2XL (CNY1159)
- Cortech Workwear and Protective Clothing