Shop All Inmate Uniforms
Cortech
Pants, Inmate Uniforms, Khaki, 34 to 38 In
Mfr # CKH1234
Zoro # G5467411
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size Medium
- Material 35% Cotton, 65% Polyester
- Closure Type Elastic
- Features Triple-Stitched for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CKH1234
- Zoro # G5467411
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Fits Waist Size | 34 to 38 in |
Size | Medium |
Maximum Waist Size | 38 in |
Minimum Waist Size | 34 in |
Details
Gender | Men's |
Item | Inmate Uniform Pants |
Color | Tan |
Material | 35% Cotton, 65% Polyester |
Closure Type | Elastic |
Features | Triple-Stitched for Long Life |
Lining Material | Unlined |
Hammer Loop | No |
Fabric Weight | 7.5 oz |
Style | Uniform Pants |
Includes Lining | No |
Waist Closure | Elastic |
Includes Hammer Loop | No |
Garment Type | Pants |
Description
Inmate Uniform Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Uniform Pants, Waist Closure Elastic, Lining Material Unlined, Color Tan, Maximum Waist Size 38 in, Size Medium, Features Triple-Stitched for Long Life, Includes Hammer Loop No, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- CORTECH Pants, Inmate Uniforms, Orange, 50 to 54 In (COR1250)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- CORTECH Pants, Inmate Uniforms, Navy, 42 to 46 In (CNY1242)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- Cortech Workwear