Shop All Floor Machine Pads
This Product is Discontinued
Cortech
Pad Driver, 20 In. (Discontinued)
Mfr # 505905
Zoro # G1571981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size 19 in
- Machine Size 20 in
- Pad/Brush Size 19 in
- For Use With Mfr. No. 485449TP
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 505905
- Zoro # G1571981
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 19 in |
Machine Size | 20 in |
Pad/Brush Size | 19 in |
Fits Machine Size | 20 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. 485449TP |
Bristle Color | Black |
Accessory Type | Pad Driver |
Description
Pad Driver, Pad/Brush Size 19 in, Fits Machine Size 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.