Shop All Bath Accessories
Cortech
Overnight Hygiene Admission Kit, PK100
Mfr # 38024
Zoro # G5501587
product price: $64.79
/pk 100, $0.65/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Number of Pieces 3
- Includes 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush
- Container Type Plastic Bag
- Product Type Hygiene Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 38024
- Zoro # G5501587
- Country of Origin United States
- Category Bath Accessories
Details
Item | Overnight Hygiene Admission Kit |
Application Days | 1 day |
Number of Pieces | 3 |
Includes | 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush |
Container Type | Plastic Bag |
Product Type | Hygiene Kit |
Description
Overnight Hygiene Admission Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush, Number of Pieces 3, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle, PK6 (US03563A)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019146)
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- CORTECH Intermediate Hygiene Admission Kit, PK50 (38025)
- CORTECH Long Term Hygiene Admission Kit, PK36 (38026)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- DYNAREX Baby Powder 4 oz (4874)
- STEAMSPA Essential Essence Aromatherapy Oil Extract Pack (G-OIL4)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- INTERDESIGN 3.69 in. L X 2.93 in. W X 3.03 in. H Sponge and Brush Holder (51751)
- Cortech Bath Accessories